Shop All Bottles & Jars
Qorpak
Bottle, 160mL, 38-400, PK400
Mfr # PLC-03496
Zoro # G5969117
product price: $295.99
/pk 400, $0.74/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 160mL
- Height 102mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Nominal Capacity - English 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03496
- Zoro # G5969117
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 56 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 38-400 mm |
Overall Depth - Metric | 42 mm |
Minimum Screw Closure Size | 38 mm |
Overall Width - Metric | 56 mm |
Body Diameter - Metric | 56 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 160 mL, Capacity - English 5.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- Qorpak Bottles & Jars