Shop All Bottles & Jars
Qorpak
Bottle, 160mL, 38-400, PK400
Mfr # PLA-03259
Zoro # G5886596
product price: $276.99
/pk 400, $0.69/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 160mL
- Height 102mm
- Autoclavable No
- Labware Nominal Capacity - English 5.5 oz
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03259
- Zoro # G5886596
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - English | 4.02 in |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Diameter | 56 mm |
Labware Height - Metric | 102 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Overall Width - Metric | 56 mm |
Overall Height - Metric | 102 mm |
Body Diameter - Metric | 56 mm |
Overall Depth - Metric | 42 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 160 mL, Capacity - English 5.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6718-9502)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- Qorpak Bottles & Jars