Shop All Bottles & Jars
Qorpak
Bottle, 16 Oz, Square, PK24
Mfr # GLC-05987
Zoro # G5960166
product price: $93.19
/pk 24, $3.88/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 62mm
- Autoclavable Yes
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05987
- Zoro # G5960166
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Labware Height - English | 6.57 in |
Diameter | 62 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Width - Metric | 62 mm |
Labware Height - Metric | 167 mm |
Labware Depth - Metric | 62 mm |
Screw Closure Size | 48-400 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 167 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- Qorpak Labware