Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK60
Mfr # GLC-05273
Zoro # G6036362
product price: $221.99
/pk 60, $3.70/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 178mm
- Autoclavable Yes
- Screw Closure Size 28-400 mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05273
- Zoro # G6036362
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 178mm |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Labware Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- STRUCTRON Soil Probe, 48", Cast Metal Tip (85465)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- Qorpak Bottles & Jars