Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK60
Mfr # GLA-00896
Zoro # G5956063
product price: $125.99
/pk 60, $2.10/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Screw Closure Size 28-400 mm
- Labware Screw Closure Size 28-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00896
- Zoro # G5956063
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Labware Height - English | 6.61 in |
Diameter | 75 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- RPI Teflon Cloth for 8" Sealer (248103)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- Qorpak Labware