Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK24
Mfr # GLC-01813
Zoro # G5962092
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01813
- Zoro # G5962092
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Height - English | 5.24 in |
Diameter | 79 mm |
Labware Height - Metric | 133 mm |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Minimum Screw Closure Size | 63 mm |
Body Diameter - Metric | 79 mm |
Overall Height - Metric | 133 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (621410)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- Qorpak Labware