Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK24
Mfr # GLC-01810
Zoro # G6001527
product price: $77.79
/pk 24, $3.24/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Labware Height - Metric 133 mm
- Screw Closure Size 63-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01810
- Zoro # G6001527
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Height - Metric | 133 mm |
Screw Closure Size | 63-400 mm |
Diameter | 79 mm |
Labware Height - English | 5.24 in |
Labware Screw Closure Size | 63-400 mm |
Body Diameter - Metric | 79 mm |
Minimum Screw Closure Size | 63 mm |
Mouth Size | Wide |
Overall Height - Metric | 133 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- A2Z SCILAB Double Ended Lab Scoop Spoon Half Round & Flat End Spatula 6" (A2Z-ZR105)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- PIPELINE PACKAGING Woozy Glass Bottle, 10 oz. (04-04-086-00008)
- Qorpak Bottles & Jars