Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK24
Mfr # GLC-01805
Zoro # G5934241
product price: $69.29
/pk 24, $2.89/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 109mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Closure Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01805
- Zoro # G5934241
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 109mm |
Diameter | 79 mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - English | 5.24 in |
Labware Height - Metric | 133 mm |
Screw Closure Size | 63-400 mm |
Overall Height - Metric | 133 mm |
Minimum Screw Closure Size | 63 mm |
Body Diameter - Metric | 79 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Aluminum Foil/Pulp, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, Adhesive+, PK72 (20F859)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- Qorpak Bottles & Jars