Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK24
Mfr # GLC-01800
Zoro # G5085157
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Labware Height - Metric 133 mm
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01800
- Zoro # G5085157
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Height - Metric | 133 mm |
Labware Height - English | 5.24 in |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Diameter | 79 mm |
Minimum Screw Closure Size | 63 mm |
Body Diameter - Metric | 79 mm |
Mouth Size | Wide |
Overall Height - Metric | 133 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 63-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- WHEATON Dispense Tube 4 ft. (844024)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- Qorpak Labware