Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK24
Mfr # GLC-01378
Zoro # G5085132
product price: $77.75
/pk 24, $3.24/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 62mm
- Autoclavable No
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01378
- Zoro # G5085132
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Labware Height - English | 6.57 in |
Labware Width - Metric | 62 mm |
Screw Closure Size | 48-400 mm |
Diameter | 62 mm |
Labware Depth - Metric | 62 mm |
Labware Height - Metric | 167 mm |
Labware Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 167 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- CHEMGLASS Stopper (CG-3002-L-29)
- Qorpak Bottles & Jars