Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK144
Mfr # PLC-03420
Zoro # G5886282
product price: $304.99
/pk 144, $2.12/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Autoclavable No
- Closure Material Polypropylene
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03420
- Zoro # G5886282
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 93 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 93 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 93 mm, Body Material HDPE, Overall Height - Metric 95 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Individual Test Kit Hardness 0-200 (4824-DR-LT-01)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- AIR-TITE Syringe, Bulk, 60mL Catheter Tip, PK25 (EB50C-25)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- Qorpak Bottles & Jars