Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK12
Mfr # GLC-02262
Zoro # G5892914
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Nominal Capacity - Metric 480 mL
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02262
- Zoro # G5892914
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- Qorpak Bottles & Jars