Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK12
Mfr # GLC-01985
Zoro # G5075716
product price: $35.49
/pk 12, $2.96/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Height - Metric 168 mm
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01985
- Zoro # G5075716
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Gray, PK48 (H207-11)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- Qorpak Bottles & Jars