Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK12
Mfr # GLC-01705
Zoro # G5074937
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 96mm
- Autoclavable No
- Labware Height - English 3.78 in
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01705
- Zoro # G5074937
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Height - English | 3.78 in |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 96 mm |
Diameter | 91 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 96 mm |
Mouth Size | Wide |
Body Diameter - Metric | 91 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- Qorpak Labware