Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK12
Mfr # GLC-01196
Zoro # G5078631
product price: $37.99
/pk 12, $3.17/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Mouth Narrow
- Diameter 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01196
- Zoro # G5078631
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- Qorpak Labware