Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 70-400, PK48
Mfr # GLC-01578
Zoro # G5896012
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 145mm
- Autoclavable No
- Labware Screw Closure Size 70-400 mm
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01578
- Zoro # G5896012
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 145mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 76 mm |
Labware Height - Metric | 145 mm |
Screw Closure Size | 70-400 mm |
Labware Height - English | 5.71 in |
Body Diameter - Metric | 76 mm |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 145 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- RPI Tween 80, 1 L (P20390-1.0)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- Qorpak Labware