Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 70-400, PK48
Mfr # GLC-01569
Zoro # G5888522
product price: $125.99
/pk 48, $2.62/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 145mm
- Autoclavable No
- Pre-Cleaned None
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01569
- Zoro # G5888522
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 145mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 76 mm |
Labware Height - English | 5.71 in |
Labware Height - Metric | 145 mm |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 145 mm |
Body Diameter - Metric | 76 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Total Chlorine Reagent Set CL17 Analyzer (540210)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Low Profile Jar- 70-400 Neck Finish (023178)
- Qorpak Bottles & Jars