Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 63-400, PK12
Mfr # GLA-00866
Zoro # G5883263
product price: $22.59
/pk 12, $1.88/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 169mm
- Autoclavable Yes
- Pre-Cleaned None
- Labware Capacity - Metric 480 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00866
- Zoro # G5883263
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 169mm |
Diameter | 69 mm |
Screw Closure Size | 63-400 mm |
Labware Height - Metric | 169 mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - English | 6.65 in |
Mouth Size | Wide |
Overall Height - Metric | 169 mm |
Body Diameter - Metric | 69 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 69 mm, Body Material Glass, Overall Height - Metric 169 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 (21F235)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- Qorpak Bottles & Jars