Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 48-400, PK40
Mfr # GLC-01377
Zoro # G6032783
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 62mm
- Autoclavable No
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01377
- Zoro # G6032783
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Screw Closure Size | 48-400 mm |
Labware Depth - Metric | 62 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 6.57 in |
Labware Height - Metric | 167 mm |
Labware Width - Metric | 62 mm |
Diameter | 62 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 167 mm |
Minimum Screw Closure Size | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- Qorpak Labware