Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 48-400, PK40
Mfr # GLC-01363
Zoro # G5945913
product price: $140.99
/pk 40, $3.52/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 62mm
- Autoclavable No
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01363
- Zoro # G5945913
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Labware Depth - Metric | 62 mm |
Labware Height - Metric | 167 mm |
Screw Closure Size | 48-400 mm |
Labware Height - English | 6.57 in |
Diameter | 62 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Width - Metric | 62 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 167 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- Qorpak Labware