Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 48-400, PK24
Mfr # GLA-00834
Zoro # G5964375
product price: $54.65
/pk 24, $2.28/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 62mm
- Autoclavable Yes
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00834
- Zoro # G5964375
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Labware Height - Metric | 167 mm |
Diameter | 62 mm |
Labware Width - Metric | 62 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Depth - Metric | 62 mm |
Screw Closure Size | 48-400 mm |
Labware Height - English | 6.57 in |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 167 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- A2Z SCILAB Double Ended Lab Scoop Spoon Half Round & Flat End Spatula 6" (A2Z-ZR105)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- Qorpak Labware