Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK60
Mfr # GLC-01982
Zoro # G5870121
product price: $136.99
/pk 60, $2.28/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Clarity Colored
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01982
- Zoro # G5870121
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- Qorpak Bottles & Jars