Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK60
Mfr # GLC-01181
Zoro # G5899022
product price: $158.99
/pk 60, $2.65/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Clarity Transparent
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01181
- Zoro # G5899022
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Specimen Containers - Sterile, (Individually Wrapped), 4 Oz., 100/Cs, 100PK (781044)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PMP, PK6 (32V504)
- Qorpak Labware