Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK24
Mfr # PLC-03683
Zoro # G6001064
original price:
$82.49
14% off
new price: $70.15
/pk 24, $2.92/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 154mm
- Autoclavable No
- Labware Height - English 6.06 in
- Labware Capacity - Metric 480 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03683
- Zoro # G6001064
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 154mm |
Labware Height - English | 6.06 in |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 154 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 79 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 79 mm |
Overall Height - Metric | 154 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 154 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- Qorpak Labware