Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK153
Mfr # PLC-03432
Zoro # G5865395
product price: $144.99
/pk 153, $0.95/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 200mm
- Autoclavable No
- Bottle/Jar Shape Cylindrical
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03432
- Zoro # G5865395
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 200mm |
Diameter | 62 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 7.87 in |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 200 mm |
Overall Height - Metric | 200 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 61 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 200 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #16 (S280016)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Powder, 10 g (HA7475-H)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- Qorpak Bottles & Jars