Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK140
Mfr # PLC-03680
Zoro # G5971445
product price: $356.99
/pk 140, $2.55/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 154mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Capacity - English 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03680
- Zoro # G5971445
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 154mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 6.06 in |
Labware Height - Metric | 154 mm |
Diameter | 79 mm |
Overall Height - Metric | 154 mm |
Body Diameter - Metric | 79 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 154 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, Plated Steel, 9in, 2in, Zinc (CTSP09)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- BEING SCIENTIFIC Incubator (BIF-55)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- GARDNER BENDER Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk. (10-003)
- Qorpak Labware