Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK12
Mfr # GLC-01992
Zoro # G5941056
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Closure Material Phenolic
- Labware Height - English 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01992
- Zoro # G5941056
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- FLOMEC Watermeter (TM20NQ9GMB)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- Qorpak Bottles & Jars