Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK12
Mfr # GLC-01205
Zoro # G5962537
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Bottle/Jar Shape Boston Round
- Labware Nominal Capacity - English 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01205
- Zoro # G5962537
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- Qorpak Labware