Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 28-400, PK12
Mfr # GLA-00898
Zoro # G6015545
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Capacity - English 16 oz
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00898
- Zoro # G6015545
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- Qorpak Bottles & Jars