Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 24-410, PK24
Mfr # PLC-03423
Zoro # G5967771
product price: $48.29
/pk 24, $2.01/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 199mm
- Autoclavable No
- Labware Height - Metric 199 mm
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03423
- Zoro # G5967771
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 199mm |
Labware Height - Metric | 199 mm |
Labware Height - English | 7.83 in |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Diameter | 62 mm |
Overall Height - Metric | 199 mm |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-410 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- Qorpak Labware