Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 24-410, PK153
Mfr # PLA-03217
Zoro # G5906196
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 199mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03217
- Zoro # G5906196
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 199mm |
Labware Height - Metric | 199 mm |
Diameter | 62 mm |
Labware Height - English | 7.83 in |
Screw Closure Size | 24-410 mm |
Labware Screw Closure Size | 24-410 mm |
Overall Height - Metric | 199 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 24-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- HUMBOLDT Water Level Indicator, 500 Ft. (5DPG8)
- BULLDOG WINCH Hand Controller for 10039 (20292)
- BEL-ART Bel-Art Bench-Top Biohazard Bags: 0.018mm Thick, 0.43 Gal, Red PE, 100/PK (F13166-0000)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- Qorpak Bottles & Jars