Shop All Bottles & Jars
Qorpak
Bottle, 15mL, PK48
Mfr # GLC-09671
Zoro # G6011537
product price: $104.99
/pk 48, $2.19/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15ml
- Height 217mm
- Autoclavable No
- Labware Closure Liner Design PolyCone
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-09671
- Zoro # G6011537
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Height - English | 1.97 in |
Labware Screw Closure Size | 28-400 mm |
Diameter | 31 mm |
Labware Height - Metric | 50 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 50 mm |
Body Diameter - Metric | 31 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- Qorpak Bottles & Jars