Shop All Bottles & Jars
Qorpak
Bottle, 15mL, 28-400, PK624
Mfr # GLC-07321
Zoro # G5936987
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15ml
- Height 50mm
- Autoclavable No
- Bottle/Jar Shape Round
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-07321
- Zoro # G5936987
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 50mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 50 mm |
Labware Height - English | 1.97 in |
Screw Closure Size | 28-400 mm |
Diameter | 31 mm |
Mouth Size | Wide |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 50 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN MANTLE Gas Lamp Mantle Ring #8 (7998748)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 150mL (230514)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- Qorpak Bottles & Jars