Shop All Bottles & Jars
Qorpak
Bottle, 15mL, 28-400, PK624
Mfr # GLC-06066
Zoro # G5900291
product price: $820.99
/pk 624, $1.32/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15ml
- Height 50mm
- Autoclavable No
- Labware Height - English 1.97 in
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06066
- Zoro # G5900291
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 50mm |
Labware Height - English | 1.97 in |
Screw Closure Size | 28-400 mm |
Diameter | 31 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 50 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 50 mm |
Body Diameter - Metric | 31 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- QORPAK Bottle, 950cc, PK72 (243672)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- Qorpak Bottles & Jars