Shop All Bottles & Jars
Qorpak
Bottle, 15mL, 28-400, PK624
Mfr # GLA-00911
Zoro # G5975645
product price: $443.99
/pk 624, $0.71/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15ml
- Height 50mm
- Autoclavable Yes
- Labware Basic Material Glass
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00911
- Zoro # G5975645
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 50mm |
Labware Height - Metric | 50 mm |
Diameter | 31 mm |
Labware Height - English | 1.97 in |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 50 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAJ8)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- A2Z SCILAB Dbl Ended Ellipso Spoon Left & Right Angled Lab Spatula 7", 2 Pcs Set (A2Z-ZR126)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- Qorpak Bottles & Jars