Shop All Bottles & Jars
Qorpak
Bottle, 150cc, PK410
Mfr # 243668
Zoro # G4994193
original price:
$307.65
9% off
new price: $276.99
/pk 410, $0.68/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 150mL
- Height 104mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 243668
- Zoro # G4994193
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 104mm |
Labware Height - English | 4.09 in |
Diameter | 50 mm |
Labware Height - Metric | 104 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 104 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 50 mm |
Description
Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 50 mm, Bottle Type Chemical/Reagent, Capacity - Metric 150 mL, Capacity - English 5 fl oz, Overall Height - Metric 104 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- TRICORBRAUN 100 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap (137682)
- Qorpak Bottles & Jars