Shop All Bottles & Jars
Qorpak
Bottle, 128 oz, PK60
Mfr # PLC-06146
Zoro # G5880192
product price: $218.99
/pk 60, $3.65/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 252mm
- Autoclavable No
- Labware Closure Liner Material F217
- Labware Nominal Capacity - Metric 3,840 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-06146
- Zoro # G5880192
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 252mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 252 mm |
Screw Closure Size | 89-400 mm |
Diameter | 155 mm |
Labware Height - English | 9.92 in |
Overall Height - Metric | 252 mm |
Body Diameter - Metric | 155 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- STRUCTRON Soil Probe, 48", Cast Metal Tip (85465)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- OHAUS Cable Kit Extension for base (OH-30429931)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03544)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- Qorpak Labware