Shop All Bottles & Jars
Qorpak
Bottle, 128 oz, PK4
Mfr # PLC-03547
Zoro # G5946385
product price: $22.59
/pk 4, $5.65/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 252mm
- Autoclavable No
- Diameter 155 mm
- Labware Closure Liner Material Pulp/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03547
- Zoro # G5946385
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 252mm |
Diameter | 155 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 9.92 in |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 252 mm |
Mouth Size | Wide |
Overall Height - Metric | 252 mm |
Body Diameter - Metric | 155 mm |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- Qorpak Labware