Shop All Bottles & Jars
Qorpak
Bottle, 128 oz, 89-400, PK4
Mfr # PLC-03544
Zoro # G5868572
product price: $26.99
/pk 4, $6.75/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 252mm
- Autoclavable No
- Labware Height - English 9.92 in
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03544
- Zoro # G5868572
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 252mm |
Labware Height - English | 9.92 in |
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Diameter | 155 mm |
Labware Height - Metric | 252 mm |
Mouth Size | Wide |
Overall Height - Metric | 252 mm |
Body Diameter - Metric | 155 mm |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Ultra-Low Temp Data Logger w/Wireless Ca (18000-28)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- AQUAPHOENIX SCIENTIFIC MolybdeNum Buffer, 60 mL (MO1525-B)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- CHEMGLASS Septum Stop (CG-3000-06)
- Qorpak Labware