Shop All Bottles & Jars
Qorpak
Bottle, 128 oz, 89-400, PK4
Mfr # PLC-03543
Zoro # G5984282
product price: $26.75
/pk 4, $6.69/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 252mm
- Autoclavable No
- Includes Closure Yes
- Closure Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03543
- Zoro # G5984282
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 252mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 9.92 in |
Labware Screw Closure Size | 89-400 mm |
Diameter | 155 mm |
Labware Height - Metric | 252 mm |
Minimum Screw Closure Size | 89 mm |
Body Diameter - Metric | 155 mm |
Mouth Size | Wide |
Overall Height - Metric | 252 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/Pulp, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- Qorpak Labware