Shop All Bottles & Jars
Qorpak
Bottle, 125mL, PK500
Mfr # PLC-03472
Zoro # G2161699
product price: $312.99
/pk 500, $0.63/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 96mm
- Autoclavable No
- Labware Closure Liner Material F217
- Labware Height - English 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03472
- Zoro # G2161699
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Height - English | 3.78 in |
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 96 mm |
Diameter | 50 mm |
Overall Width - Metric | 50 mm |
Overall Height - Metric | 96 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Depth - Metric | 42 mm |
Body Diameter - Metric | 50 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 96 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- Qorpak Bottles & Jars