Shop All Bottles & Jars
Qorpak
Bottle, 125mL, 38-400, PK48
Mfr # PLC-03473
Zoro # G6027287
product price: $78.55
/pk 48, $1.64/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 96mm
- Autoclavable No
- Diameter 50 mm
- Labware Closure Liner Material F217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03473
- Zoro # G6027287
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Diameter | 50 mm |
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 96 mm |
Labware Height - English | 3.78 in |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 96 mm |
Mouth Size | Wide |
Overall Depth - Metric | 42 mm |
Overall Width - Metric | 50 mm |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 96 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- HYDROFARM Measuring Cup, 1000 ml (1 liter) (HGMC1000)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- Qorpak Bottles & Jars