Shop All Bottles & Jars
Qorpak
Bottle, 1250mL, PK6
Mfr # GLC-05926
Zoro # G5934381
product price: $36.99
/pk 6, $6.17/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1250mL
- Height 191mm
- Autoclavable No
- Screw Closure Size 70-400 mm
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05926
- Zoro # G5934381
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 191mm |
Screw Closure Size | 70-400 mm |
Labware Height - Metric | 191 mm |
Labware Height - English | 7.52 in |
Diameter | 106 mm |
Labware Screw Closure Size | 70-400 mm |
Overall Height - Metric | 191 mm |
Body Diameter - Metric | 106 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 106 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42 fl oz, Overall Height - Metric 191 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- AMSCOPE 6.3MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU633-FL)
- BEL-ART Bel-Art Adjustable Water Sample Dipper: 3ft to 9ft, 1000ml, Plastic (F37807-0000)
- COLE-PARMER ESSENTIALS Viscous Sample Collector, Sterile, HDPE, 1000mm Length, 190mL, 20PK (0604314)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- GLOBE SCIENTIFIC Bottle, 302 mm H, Natural, 163 mm Dia (7174000)
- Qorpak Labware