Shop All Bottles & Jars
Qorpak
Bottle, 1250mL, PK6
Mfr # GLC-05924
Zoro # G5075777
original price:
$77.45
10% off
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1250mL
- Height 191mm
- Autoclavable No
- Labware Body Color Amber
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-05924
- Zoro # G5075777
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 191mm |
Screw Closure Size | 70-400 mm |
Diameter | 106 mm |
Labware Height - English | 7.52 in |
Labware Screw Closure Size | 70-400 mm |
Labware Height - Metric | 191 mm |
Body Diameter - Metric | 106 mm |
Overall Height - Metric | 191 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 106 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42 fl oz, Overall Height - Metric 191 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- Qorpak Labware