Shop All Bottles & Jars
Qorpak
Bottle, 1250mL, 70-400, PK6
Mfr # GLA-00929
Zoro # G6006637
product price: $32.65
/pk 6, $5.44/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1250mL
- Height 191mm
- Autoclavable Yes
- Labware Height - English 7.52 in
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00929
- Zoro # G6006637
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 191mm |
Labware Height - English | 7.52 in |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Diameter | 106 mm |
Labware Height - Metric | 191 mm |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 191 mm |
Mouth Size | Wide |
Body Diameter - Metric | 106 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 106 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42 fl oz, Overall Height - Metric 191 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- Qorpak Bottles & Jars