Shop All Bottles & Jars
Qorpak
Bottle, 1250mL, 70-400, PK24
Mfr # GLA-06579
Zoro # G6016044
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1250mL
- Height 191mm
- Autoclavable Yes
- Labware Capacity - Metric 1,250 mL
- Labware Height - English 7.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-06579
- Zoro # G6016044
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 191mm |
Labware Height - English | 7.52 in |
Labware Height - Metric | 191 mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 106 mm |
Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 106 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Overall Height - Metric | 191 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 106 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42 fl oz, Overall Height - Metric 191 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Specimen Containers - Sterile, (Individually Wrapped), 4 Oz., 100/Cs, 100PK (781044)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- CHEMETRICS Iron total & soluble CHEMets visual Test Kit and Refill tests, 30PK (K-6010)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- Qorpak Bottles & Jars