Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK48
Mfr # PLC-03643
Zoro # G5987563
product price: $115.99
/pk 48, $2.42/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 102mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Nominal Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03643
- Zoro # G5987563
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.74 in |
Diameter | 47 mm |
Labware Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 47 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- 3X CHEMISTRY 3X Chemistry 126 Rust Suffocator Corrosion-Stopping & Preventative Paint - Satin Black Finish, Quart (126)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ZORO SELECT Tongs, Flask, 9 In. Long (H-23442)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- Qorpak Bottles & Jars