Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK48
Mfr # PLC-03638
Zoro # G5920905
product price: $77.69
/pk 48, $1.62/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Includes Closure Yes
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03638
- Zoro # G5920905
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 47 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 95 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 47 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- BEL-ART Bel-Art Emergency Eye Wash Safety Station: 2 Empty 1000ml Bottles (F24868-0000)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- Qorpak Labware