Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK24
Mfr # GLC-02204
Zoro # G5956054
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Labware Closure Color Black
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02204
- Zoro # G5956054
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Diameter | 54 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 54 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- DYNALON Minifix Micropipette 500 Ul (240234-0500)
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- PIPELINE PACKAGING Unlined Cone Top, Alum., 1 pt. (02-22-018-00091)
- Qorpak Bottles & Jars