Shop All Bottles & Jars
Qorpak
Bottle, 120mL, PK24
Mfr # GLC-02203
Zoro # G5953141
product price: $77.29
/pk 24, $3.22/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Labware Closure Liner Material Pulp/Vinyl
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02203
- Zoro # G5953141
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 38-400 mm |
Diameter | 54 mm |
Labware Height - English | 3.74 in |
Labware Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 54 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- Qorpak Labware